Shop All Multi-purpose Air Hoses
Light House Beauty
2.25 in. Paper Compressor Filter
Mfr # LI380400
Zoro # G603920375
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI380400
- Zoro # G603920375
- UPC # 661541919772
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 2.25 in. Paper Compressor Filter
- This 1 1/8" ID x 2 1/4" OD paper filter element is high quality and highly efficient
- These filters have a large capacity for holding dust which allows for longer intervals between replacement
- 2 1/4" total height
- Replacement paper filter element for air compressors
- 1 1/8" hose inside diameter
- 2 1/4" hose outside diameter
- OD Size: 2 1/4" OD
- Dimension: 2.25" H x 2.25" W x 2.25" L
- Weight: 0.1 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 2RSNR/C3 PRX)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103874.00)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY03830-100-11-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZY03830-10-13-G)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-11)
- CONTINENTAL 3/8" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026256)
- PRIMEFIT 3/8" x 50 Ft Retractable Hose Reel w. Hybrid Hose (HRHYP380502)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 72,148572 (148572)
- Light House Beauty Air Hoses