Shop All Computer Enclosure Accessories
Light House Beauty
1U Bracket Hinged Wall Mount - Pack of 2
Mfr # LI696287
Zoro # G703977514
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light House Beauty
- MFR # LI696287
- Zoro # G703977514
- UPC # 723902214275
- Country of Origin China
- Category Computer Enclosure Accessories
Description
Features
- Designed with 6 in. depth suitable for mounting patch panels, cable managers, network routers, and switches
- Wall-mountable and ideal for installations with space restrictions
- Use with all ICC rack mount products
- Designed with black powder-coated steel construction, so it is light weight and sturdy
- Color: Black
- Installation Accessories: Yes
- Rack Space: 1U
- Wall Mounting Equipment: Yes
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX HDMI EXT Connector (DHDHE)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- ILC Replacement for Interstate Nic0010 (NIC0010 INTERSTATE)
- BOGEN 3 Zone PCM prebuilt w PCMSYS2 (PCMSYS3)
- VERACITY 1U, 19 Rackmount Bracket For 8 Xhighwire (VHW-1U)
- WIREMOLD Legrand On-Wall T-Fitting (B-16)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- METRA ELECTRONICS Metra 44UT30 38 Universal Top Mount Antenna with 1-Section Removable Mast (44UT30)
- THERMALTAK Thermaltake Toughliquid Ultra 420 - Processor Liquid Cooling System (CL-W366-PL14BL-A)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Two Gang 4in. Square Box With Knockouts 0683 (683)
- LIAN-LI Lian Li - Gpu Bracket Kit Vertical - Universal, 4 Slots (VG4-4X)
- Light House Beauty Computer Enclosure Accessories