0.937 in. Brass Drive Pin Punch
Mfr # LI1610706
Zoro # G904005689
Product Information
- Brand Light House Beauty
- MFR # LI1610706
- Zoro # G904005689
- UPC # 780997969961
- Country of Origin China
- Category Hand Held Punches
Description
Brass Drive Pin Punch
Our regular Drive Pin Punchs are made of hardened, tempered steel to with stand heavy duty work, but at times are too hard and can damage softer materials. The B565 brass punch is ideal for these applications as they are much softer than the steel version. The obvious disadvantage of brass punches is the same as their advantage -they are much softer than hardened steel. Obviously, the brass is less able to stand up to years of hard use. Ideally, it is good to have sets of both types and use the brass punches only when there is the possibility of damage to the work piece.
Features- Knurled Grip for secure holding
- Will not damage softer materials
- Non-sparking
- Punch diameter clearly marked on the head
- Length (in.): 4"
- Length (mm): 100 mm
- Punch Diameter (in.): 3/32"
- Punch Diameter (mm): 2.5 mm
- Material: Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA WRENCH 13mm (543045891)
- GRIP-ON 5" Straight uiversal locking jaw pliers. (GR11205)
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Cord (48-76-4008)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Oval (4MGZ7)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- PROTO Drift Punch 1/4" (J961/2)
- HOUGEN-OGURA 3/8 in. Round Punch (75487)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- Light House Beauty Hand Held Punches