0.5 in. Hose Barb Twist Lock Universal Coupler
Mfr # LI386896
Zoro # G103920301
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI386896
- Zoro # G103920301
- UPC # 661541920280
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
This 1/2" twist lock universal coupler is made of malleable iron and comes complete with safety clip and lanyard. These hose barbs with two claws are great for construction, highway maintenance, mining mobile compressors, agriculture and tool rental shop applications. Also known as crowfoot, claw type or Chicago style couplers, these twist lock universal couplers have a maximum working pressure of 150 PSI.
products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. Hose Barb Twist Lock Universal Coupler
- Maximum temperature of 160 degrees Fahrenheit
- Material Type: Malleable iron
- Connection size: 1/2" Hose barb
- Type: Coupler
- Claw type: Hose barb with two claws
- Maximum PSI: Max pressure 150 PSI
- Style: Twist Lock
- Dimension: 2.5" H x 2.5" W x 3.5" L
- Weight: 4.2 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4-Inch ID Hose, 1/4-Inch MPT Swivel Fitting (HRPZ24-K3)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 12 oz. (60012CL)
- MCGILL CF Series, Cam Follower, #CF1/2 (CF1/2)
- REELCRAFT 3/8" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-35)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Black (HZB10020-100-G)
- PRIMEFIT 1/4in x 50 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14050C)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-31)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05025-25-G)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- DEWALT 1/4-inch x 50FT Braided Polyurethane Air Hose (DXCM012-0251)
- Light House Beauty Multi-purpose Air Hoses