Shop All Multi-purpose Air Hoses
Light House Beauty
0.37 in. MNPT 0.25 in. ID Hose Barb Swivel Fitting
Mfr # LI386916
Zoro # G703920350
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI386916
- Zoro # G703920350
- UPC # 661541921461
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.37 in. MNPT 0.25 in. ID Hose Barb Swivel Fitting
- 3/8" MNPT X 1/4" hose barb swivel fittings offer variable angle swivels that rotate 360 degrees at a 45 degree angle in any direction
- Virtually eliminating hose twisting and kinking
- Rubber dust cover keeps dirt and moisture out
- 1/4" male national pipe thread hose barb
- Maximum working pressure of 145 pounds per square inch
- Temperature range of -37 degrees Fahrenheit to 176 degrees Fahrenheit
- Maximum working pressure: 145 PSI
- NPT Thread Size: 3/8" Male NPT
- Hose Barb Size: 1/4" ID hose barb
- Weight: 0.95 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Push On Hose Barb Brass (XIC1414PB6-B10-P)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (31LH48)
- EATON AC Drive Communication Card, Ethernet IP (OPTCQ)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-75-11)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Blue (IGBL02530-100-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02530-100-G)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- SENCO SENCO PC0978 Air Hose, 1/4 in OD, MPT, Polyurethane (PC0978)
- GATES Signal Call Hose, 28681 (28681)
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- Light House Beauty Multi-purpose Air Hoses