Shop All Evaporative Cooler Pads and Accessories
Light House Beauty
0.25 in. Evaporative Cooler Hook-up
Mfr # LI612266
Zoro # G704148555
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI612266
- Zoro # G704148555
- UPC # 654204810424
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Includes: 25' of 1/4"plastic tubing, angle needle valve & plastic sillcock
- Brass sillcock
- Rubber washer
- Size: 0.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE SS 8X36"" (208036U)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- REZNOR Ventor Assembly, 115V (220780)
- BELL & GOSSETT Seal Kit (186543LF)
- CHAMPION COOLER Motor Cord 53In (110372-1)
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in., PK5 (4KCA7)
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- ESSICK AIR Re-Circulating Pump, 230,240V, 0.75A (110440)
- Light House Beauty Evaporative Cooler Pads and Accessories