Shop All LED Light Bulbs
Light Efficient Design
Light Efficient Design 3765344 30W HID LED Retrofit Bulb
Mfr # 3765344
Zoro # G903713233
original price:
$105.99
5% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # 3765344
- Zoro # G903713233
- UPC # 844006082598
- Country of Origin China
- Category LED Light Bulbs
Description
Features
- HID LED retrofit bulb
- Watts: 30W
- Lumens: 4225 lumens
- Color Temperature: 5700 K
- Bulb Base Type: Edison Medium Screw
- Watt Equivalence: 100W
- Light Color: Daylight
- Bulb Shape Type: E26
- Average Rated Life: 50000 hr.
- Bulb Length: 6"
- Color Rendering Index: 84.4 CRI
- Light Output: 4225 lumens
- Indoor and Outdoor: Indoor and Outdoor
- Bulb Diameter: 2-3/4"
- Energy Star Compliant: No
- Voltage: 120-277V
- Dimmable: No
- Bulb Shape: Cylindrical
- Bulb Housing: Polycarbonate
- Light Appearance: 5000 K and Above
- Bulb Type: High Output
- Bulb Beam Angle: 360 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-2S32-SC)
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN HID LED, 270 W, Mogul Screw (EX39) (LED-8242M50D)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- EURI LIGHTING LED A19 60W Non-Dim/Non-ES (EA19-6150-4)
- Light Efficient Design LED Light Bulbs