Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Repl Lamp, 250W HPS/MH, 65W, 5700K, E39 (Discontinued)
Mfr # LED-8046M57-A
Zoro # G2015310
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5700K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8046M57-A
- Zoro # G2015310
- UPC # 844006081775
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 11-7/64" |
Light Bulb Dia. | 4-7/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 11 in |
Bulb Dia. | 4 1/8 in |
Description
LED,65 W,Mogul Screw (EX39)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.