Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Repl Lamp, 250W HPS/MH, 100W, 4000K, E39 (Discontinued)
Mfr # LED-8236M40
Zoro # G1993638
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape High/Low Bay
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-8236M40
- Zoro # G1993638
- UPC # 844006081133
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 7-3/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 7-29/32" |
Max Overall Bulb Length | 7-3/4" |
Bulb Dia. | 8 3/4 in |
Overall Length | 9 5/6 in |
Description
LED,95 W,Mogul Screw (EX39)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.