Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Repl Lamp, 175W HPS/MH, 52W, 5700K, E26 (Discontinued)
Mfr # LED-8025E57
Zoro # G2015231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5700K
- Bulb Housing Polycarbonate
- Bulb Shape High/Low Bay
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8025E57
- Zoro # G2015231
- UPC # 844006080259
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 6-7/64" |
Light Bulb Dia. | 7-51/64" |
Overall Length | 6 1/6 in |
Bulb Dia. | 7 7/8 in |
Description
LED Lamp, Bulb Shape High/Low Bay, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 52 Watts, Bulb Color Temp. 5700K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 50,000 hr., Color Rendering Index 86, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Bulb Primary Application Canopy, Low Bay, Parking Garage, Color Tuning No, Voltage 120-277, Indoor/Outdoor, Lumens 5773, Max. Overall Bulb Length 5-29/32 In., Light Bulb Dia. 7-29/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.