Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Repl Lamp, 175W HPS/MH, 50W, 5700K, E39 (Discontinued)
Mfr # LED-8045M50
Zoro # G2015170
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (E39)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8045M50
- Zoro # G2015170
- UPC # 844006080457
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 7-7/64" |
Light Bulb Dia. | 4-45/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 7 7/8 in |
Bulb Dia. | 4 1/2 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 4 1/2 in, Bulb Shape Cylindrical, Bulb Style Low Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 4,886 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 50 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (E39), Bulb Housing Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Active Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.