Shop All LED Light Bulbs
Light Efficient Design
LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39
Mfr # LED-8045M42
Zoro # G1993629
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (E39)
- Bulb Color Temp. 4200K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8045M42
- Zoro # G1993629
- UPC # 844006080099
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 4-45/64" |
Max. Overall Bulb Length | 7-7/64" |
Bulb Dia. | 4 1/2 in |
Overall Length | 7 7/8 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 4 1/2 in, Bulb Shape Cylindrical, Bulb Style Low Bay, Color Temperature 4200K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 4,341 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 50 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (E39), Bulb Housing Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Active Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- ILC Replacement for Philips Pl-l 60w/tuv replacement light bulb lamp (PL-L 60W/TUV PHILIPS)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Medium Screw (E26) (LED-8088E345D-G4)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 4000K (LED-7300-40K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Mogul Screw (EX39) (LED-8087M345D-G4)
- PROMIER PRODUCTS Color Changing Remote Controlled Porta Bulb (PR572012)
- Light Efficient Design LED Light Bulbs