Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Repl Lamp, 100W HPS/MH, 24W, 5700K, E39 (Discontinued)
Mfr # LED-8029M57-A
Zoro # G2015371
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5700K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-8029M57-A
- Zoro # G2015371
- UPC # 844006081560
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 2-29/32" |
Max. Overall Bulb Length | 7-1/64" |
Overall Length | 7 in |
Bulb Dia. | 3 in |
Description
LED Lamp, Bulb Shape Cylindrical, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Mogul Screw (EX39), 24 Watts, Bulb Color Temp. 5700K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 50,000 hr., Color Rendering Index 82.7, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Bulb Primary Application Bollard, Post Top, Wall Pack, Color Tuning No, Voltage 120-277, Indoor/Outdoor, Lumens 2700, Max. Overall Bulb Length 7-29/32 In., Light Bulb Dia. 3-5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.