Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Lamp, High/Low Bay Bulb Shape, 5266 lm (Discontinued)
Mfr # LED-8035E57-MHBC
Zoro # G8092625
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5700K
- Bulb Housing Polycarbonate
- Bulb Shape High/Low Bay
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8035E57-MHBC
- Zoro # G8092625
- UPC # 844006082611
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-7/64" |
Light Bulb Dia. | 7-51/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 7 7/8 in |
Overall Length | 6 1/6 in |
Description
LED,60 W,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.