Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Lamp, High/Low Bay Bulb Shape, 11046lm (Discontinued)
Mfr # LED-8036M40-MHBC
Zoro # G8092607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape High/Low Bay
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-8036M40-MHBC
- Zoro # G8092607
- UPC # 844006082628
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 7-29/32" |
Max. Overall Bulb Length | 7-3/4" |
Max Overall Bulb Length | 7-3/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 7 3/4 in |
Overall Length | 8 in |
Length | 8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 7 3/4 in, Bulb Shape High/Low Bay, Bulb Style Low Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 11,046 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 100 W, Length 8 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.