Shop All LED Light Bulbs
Light Efficient Design
LED Lamp, Cylindrical Bulb Shape, 7635 lm
Mfr # LED-8089M50-MHBC
Zoro # G8092537
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8089M50-MHBC
- Zoro # G8092537
- UPC # 844006082734
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 11-13/32" |
Max. Overall Bulb Length | 11-13/32" |
Light Bulb Dia. | 4-19/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 11 1/2 in |
Bulb Dia. | 4 3/8 in |
Description
LED,80 W,Mogul Screw (EX39)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/841/XP/SS/ECO3)
- ILC Replacement For EIKO VTS4PS60850UD (VTS4/PS60/850/UD)
- ASTRO PNEUMATIC Color Match Flood Light, 400 Lumen (50SL)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Medium Screw (E26) (LED-8087E345D-G4)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924M50-HAZ)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7320-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- ILC Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp (F32T8/CW/ECO LED REPLACEMENT SYLVANIA)
- Light Efficient Design LED Light Bulbs