Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Lamp, Cylindrical Bulb Shape, 5188 lm (Discontinued)
Mfr # LED-8088M40-MHBC
Zoro # G8092598
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-8088M40-MHBC
- Zoro # G8092598
- UPC # 844006082703
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 8-1/2" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 3-3/4" |
Max Overall Bulb Length | 8-1/2" |
Overall Length | 8 1/2 in |
Bulb Dia. | 3 7/8 in |
Description
LED,50 W,Mogul Screw (EX39)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.