Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Lamp, Cylindrical Bulb Shape, 1750lm (Discontinued)
Mfr # LED-8038E57-A
Zoro # G8092640
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5700K
- Bulb Housing Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8038E57-A
- Zoro # G8092640
- UPC # 844006082994
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2-39/64" |
Max Overall Bulb Length | 5-13/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 5-13/32" |
Overall Length | 6 1/3 in |
Bulb Dia. | 2 5/8 in |
Description
LED,14 W,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.