Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Lamp, 6619 lm, Overall Bulb 9-19/64" L (Discontinued)
Mfr # LED-8024E57-A
Zoro # G1918213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5700K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8024E57-A
- Zoro # G1918213
- UPC # 844006080242
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 3-19/64" |
Max. Overall Bulb Length | 9-39/64" |
Bulb Dia. | 3 1/2 in |
Overall Length | 9 1/2 in |
Description
LED,45 W,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.