Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Lamp, 5467 lm, Overall Bulb 9-9/16" L (Discontinued)
Mfr # LED-8033E40-A
Zoro # G1918441
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape Cylindrical
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8033E40-A
- Zoro # G1918441
- UPC # 844006080570
- Country of Origin Unknown
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 8-19/64" |
Light Bulb Dia. | 3-19/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 1/2 in |
Overall Length | 8 1/3 in |
Description
LED Lamp, Bulb Shape Cylindrical, Dimmable No, Metal/Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 38 Watts, Wattage Equivalency 175W HPS/175W MH, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 50,000 hr., Color Rendering Index 83.7, Bulb Type High Output, Bulb Beam Angle 360 Degrees , Lumens 5467, Voltage 120-277, Max. Overall Bulb Length 9-9/16 In., Light Bulb Dia. 3-5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.