Shop All LED Light Bulbs
Light Efficient Design
LED Lamp, 19,375 lm, 150W, 120-277V, 5000K
Mfr # LED-8130M50D
Zoro # G3796039
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape High/Low Bay
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8130M50D
- Zoro # G3796039
- UPC # 844006083991
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 10" |
Max Overall Bulb Length | 10" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 8-21/64" |
Overall Length | 10 in |
Bulb Dia. | 8 3/4 in |
Length | 10 in |
Description
HID Replacement LED Bulb, Bulb Dia. 8 3/4 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 21,200 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 150 W, Length 10 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G3-15W-50K)
- ILC Replacement for Sawyers 710 replacement light bulb lamp (710 SAWYERS)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 40deg., E26 (LED18D38OW384040)
- ILC Replacement for Trojan Technologies 650138 replacement light bulb lamp (650138 TROJAN TECHNOLOGIES)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-40K)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, T17, Bayonet Base (B22d) (LED-8102-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 270 W, Mogul Screw (EX39) (LED-8242M50D)
- WESTINGHOUSE Bulb LED 1.5W 120V T7 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511920)
- Light Efficient Design LED Light Bulbs