Shop All LED Retrofit Kits
Light Efficient Design
LED Hazardous Fixture Retrofit, 24W, E39
Mfr # LED-8929M57-HAZ
Zoro # G7072882
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- For Use With Replaces up to 150W HID
- Bulb Color Temp. 5700K
- Lighting Technology LED
- Bulb Housing Metal/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8929M57-HAZ
- Zoro # G7072882
- UPC # 844006083298
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 7 in |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 6-29/32" |
Light Bulb Dia. | 2-23/64" |
Bulb Dia. | 3 in |
Overall Length | 6 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 5700K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 3,425 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 24 W, Length 7 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- ILC Replacement for Advanced UV 7330wsa replacement light bulb lamp (7330WSA ADVANCED UV)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- COMMERCIAL ELECTRIC 14-Watt Equivalent Integrated LED White Exit Sign with Ni-Cad 4.8-Volt Battery (EXLEDRG120277)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E26 (LED-8929E57-HAZ)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- LIGHT EFFICIENT DESIGN 30W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 100W HID, E26, 3000K (LED-8087E30-G4)
- LIGHT EFFICIENT DESIGN 80W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 250W HID, EX39, 3000K (LED-8089M30-G5)
- LIGHT EFFICIENT DESIGN LED, 30 W, BR30, Medium Screw (E26) (LED-8054E40-G2)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, EX39, 5000K, TYPE III OPTICS (LED-8090M50-G4-T3)
- NICOR NICOR DLG56-10-120-4K-WH 1064 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings (DLG56-10-120-4K-WH)
- Light Efficient Design LED Retrofit Kits