Shop All LED Light Bulbs
This Product is Discontinued
Light Efficient Design
LED Grow Lamp, Cylindrical Bulb Shape (Discontinued)
Mfr # LED-9670-GR-UL-4-FC-S
Zoro # G9188737
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Polycarbonate
- Bulb Shape T8
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-9670-GR-UL-4-FC-S
- Zoro # G9188737
- UPC # 844006061784
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 47-1/2" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1 in |
Overall Length | 47 3/4 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 17 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, UL Listed, Rough Service No, Overall Length 47 3/4 in, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -10 Degrees F, Bulb Power Source Direct Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.