Shop All LED Retrofit Kits
Light Efficient Design
LED, 30 W, BR30, Medium Screw (E26)
Mfr # LED-8054E40-G2
Zoro # G1685430
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Designation LED-8054E40-G2
- For Use With Damp Environments, Replaces up to 150W BR30 Incandescent
- Bulb Finish Frosted
- Bulb Base Type Medium Screw (E26)
- Bulb Operating Temp. Range -4 Degrees to 105 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8054E40-G2
- Zoro # G1685430
- UPC # 844006048839
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 4 5/6 in |
Bulb Dia. | 4 1/4 in |
Description
LED,30 W,BR30,Medium Screw (E26)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82735)
- ILC Replacement For Feit Electric Bpq50/G8/Rp Light Bulb Lamp 2 Pack, 2PK (Feit Electric Bpq50/g8/rp)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E26 (LED-8929E57-HAZ)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E39 (LED-8929M57-HAZ)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- LIGHT EFFICIENT DESIGN 80W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 250W HID, EX39, 3000K (LED-8089M30-G5)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- Light Efficient Design LED Retrofit Kits