Shop All LED Retrofit Kits
Light Efficient Design
LED, 30 W, BR30, Medium Screw (E26)
Mfr # LED-8054E35-G2
Zoro # G1685552
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Manufacturers Warranty Length 5 yr
- Lumens 3,000 lm
- Bulb Base Type Medium Screw (E26)
- Lighting Certification Unrated
- Bulb Beam Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8054E35-G2
- Zoro # G1685552
- UPC # 844006048822
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 4 5/6 in |
Bulb Dia. | 4 1/4 in |
Description
LED,30 W,BR30,Medium Screw (E26)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- SATCO 8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK (S21866)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- J.W. SPEAKER LED Work Lamp, Bottom Mount, 12/24V (0548511)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 400W HID, EX39, 3000K (LED-8090M30-G4)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, EX39, 5000K, TYPE III OPTICS (LED-8090M50-G4-T3)
- LIGHT EFFICIENT DESIGN LED, 30 W, BR30, Medium Screw (E26) (LED-8054E40-G2)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E26 (LED-8929E57-HAZ)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E39 (LED-8929M57-HAZ)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- Light Efficient Design LED Retrofit Kits