Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 3500K
Mfr # LED-7322-35K-G3
Zoro # G5662437
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (G24d)
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
- Light Distribution Directional, 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7322-35K-G3
- Zoro # G5662437
- UPC # 844006073480
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (G24d) |
Bulb Color Temp. | 3500K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Directional, 120 Degrees |
Voltage | 120 to 277V |
Watts | 7 W |
Light Technology | LED |
Average Bulb Life | 50,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3500K |
Lighting Certification | Unrated |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED,7 W,2-Pin (G24d)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO 802449 (80-2449)
- DIALIGHT LOW BAY LED LIGHT FIXTURE (LEULUC29NNWNGN)
- MAXXIMA LED Neutral White Downlight 750 Lumens (MRL-41250RNW-A)
- AVEN Round Magnifier Light, 560 lm, 8 Diopter (26501-LED-8D)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- LIGHT EFFICIENT DESIGN 54W Filament Style Retrofit, 4000K (LED-8064M40)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- Light Efficient Design LED Light Bulbs