Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K
Mfr # LED-7322-27K-G2
Zoro # G5662498
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (G24d)
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
- Light Distribution Directional, 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7322-27K-G2
- Zoro # G5662498
- UPC # 844006073374
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (G24d) |
Bulb Color Temp. | 2700K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Directional, 120 Degrees |
Voltage | 120 to 277V |
Watts | 7W |
Item | LED PL Lamp 7W 2 Pin G24D Socket 2700K |
Average Bulb Life | 50,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
LED PL Lamp 7W 2 Pin G24D Socket 2700K, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT99-17WT8FG-35-AB)
- ILC Replacement for Sylvania 18891 replacement light bulb lamp (18891 SYLVANIA)
- SIGNIFY F13T5/Bw/21 12/1 (546481)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (31664)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 3500K (LED-7322-35K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 17047lm (LED-8030M57-MHBC)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- Light Efficient Design LED Light Bulbs