Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K
Mfr # LED-7311-35K-G2
Zoro # G5662522
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Color Temp. 2700K
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7311-35K-G2
- Zoro # G5662522
- UPC # 844006073206
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GX23) |
Bulb Color Temp. | 2700K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Directional, 120 Degrees |
Voltage | 120 to 277V |
Watts | 7 W |
Light Technology | LED |
Average Bulb Life | 50,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3500K |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Lighting Certification | Unrated |
Description
LED,7 W,2-Pin (GX23)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- LIGHT EFFICIENT DESIGN LED Lamp, 19,375 lm, 150W, 120-277V, 5000K (LED-8130M50D)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- Light Efficient Design LED Light Bulbs