Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 4000K
Mfr # LED-7312-40K-G3
Zoro # G5155853
product price: $12.59
/ea
Not eligible for select promotions
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23-2)
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
- Light Distribution Directional, 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7312-40K-G3
- Zoro # G5155853
- UPC # 844006073244
- Country of Origin China
- Category LED Light Bulbs
Details
Promotion Restriction | Not eligible for promotion |
Bulb Base Type | 2-Pin (GX23-2) |
Bulb Color Temp. | 4000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Directional, 120 Degrees |
Voltage | 120 to 277V AC |
Watts | 7 W |
Light Technology | LED |
Average Bulb Life | 50,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 4000K |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Lighting Certification | Unrated |
Description
LED,7 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- EXO Lighting, Galasy II Low Canopy Fixture (GSY-130-5K7)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Intermediate Base - 120V - Carded (S4701)
- DIODE LED LO-PRO Jct Box Driver Combo -12V DC Constant Volt Driver, Class 2, 20W (DI-0904-LPS)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K (LED-7311-35K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, 100 W, 110 W, EX39 (LED-8027M345-G7-FW)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 2700K, Light Distribution: Directional / 120 Degrees (LED-7318-27A)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 4000K (LED-7300-40K-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7320-27K-G3)
- Light Efficient Design LED Light Bulbs