Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 3500K
Mfr # LED-7312-35K-G2
Zoro # G5155619
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23-2)
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
- Light Distribution Directional, 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-7312-35K-G2
- Zoro # G5155619
- UPC # 844006073237
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GX23-2) |
Bulb Color Temp. | 3500K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Directional, 120 Degrees |
Voltage | 120 to 277V AC |
Watts | 7W |
Average Bulb Life | 50,000 hr. |
Item | LED PL Lamp 5W 2 Pin GX23-2 Socket 3500K |
Wattage Equivalency | 3800W HAL |
Description
LED PL Lamp 5W 2 Pin GX23-2 Socket 3500K, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Attach-On Socket Candelabra Bases 16 16PK (77921)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6723)
- SOUTHWIRE LED Folding Light, Battery, LED, 200lm (SL20RSW)
- ILC Replacement for Damar F18ddtt/de/835 LED Replacement replacement light bulb lamp (F18DDTT/DE/835 LED REPLACEMENT DAMAR)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- ILB GOLD Decorative LED Lights, Replacement For Feit Electric, Bpat19/LED (BPAT19/LED)
- Light Efficient Design LED Light Bulbs