Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 2700K, Light Distribution: Directional / 120 Degrees
Mfr # LED-7318-27A
Zoro # G5155670
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4 Pin (G24q/GX24q)
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
- Light Distribution Directional / 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-7318-27A
- Zoro # G5155670
- UPC # 844006073503
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4 Pin (G24q/GX24q) |
Bulb Color Temp. | 2700K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Directional / 120 Degrees |
Voltage | 120 to 277V |
Watts | 12W |
Average Bulb Life | 50,000 hr. |
Item | LED PL Lamp 12W 4 Pin G24Q/GX24Q 2700K |
Description
Electronic Ballast & Line Voltage Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO4P)
- METALUX Vt Rpl Lns For Vt2 Ser, 8' (VT2-8DR-U)
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- LIGHT EFFICIENT DESIGN LED Lamp, 19,375 lm, 150W, 120-277V, 5000K (LED-8130M50D)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-40K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Medium Screw (E26) (LED-8088E345D-G4)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- FEIT ELECTRIC Bulb Led R20 45W Equiv Non-Dim (R20/10KLED/3/CAN)
- Light Efficient Design LED Light Bulbs