Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle
Mfr # LED-7334-35K-G2
Zoro # G6115827
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PL
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 120 Degrees Beam Angle
- Voltage Electronic Ballast Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-7334-35K-G2
- Zoro # G6115827
- UPC # 844006073541
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4 Pin (G/GX24q) |
Bulb Color Temp. | 3500K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 120 Degrees Beam Angle |
Voltage | Electronic Ballast Only |
Watts | 11W |
Item | LED PL Lamp 11W 4 Pin G24Q/GX24Q 3500K |
Average Bulb Life | 50,000 hr. |
Description
LED PL Lamp 11W 4 Pin G24Q/GX24Q 3500K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAWSHANK LEDZ Shawshank Ledz 302481 Scorpion Master 9 LED UV Blacklight Flashlight (165115)
- ILC Replacement For SATCO S11368 (S11368)
- ILC Replacement for Light Bulb / Lamp G36t6l/4 replacement light bulb lamp (G36T6L/4 LIGHT BULB / LAMP)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 2700K (LED-7334-27K-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/835HE)
- Light Efficient Design LED Light Bulbs