Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K
Mfr # LED-7330-40K-G2
Zoro # G6115818
original price:
$14.29
7% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PL
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 120 Degrees Beam Angle
- Voltage Electronic Ballast Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-7330-40K-G2
- Zoro # G6115818
- UPC # 844006073619
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4 Pin (G/GX24q) |
Bulb Color Temp. | 4000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 120 Degrees Beam Angle |
Voltage | Electronic Ballast Only |
Watts | 10W |
Item | LED PL Lamp 10W 4 Pin G24Q/GX24Q 4000K |
Average Bulb Life | 50,000 hr. |
Description
LED PL Lamp 10W 4 Pin G24Q/GX24Q 4000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hallett / UV Pure Tech Upstream Nc10-50 replacement light bulb lamp (UPSTREAM NC10-50 HALLETT / UV PURE TECH)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRBLF)
- STREAMLIGHT Industrial Headlamp, 50/10 lm, Black Body (61400)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7320-40K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K (LED-7320-35K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- LIGHT EFFICIENT DESIGN LED Lamp, 19,375 lm, 150W, 120-277V, 5000K (LED-8130M50D)
- SATCO 6.5W LED MR16 LED 2700K 40' beam GU10 120V (S9382)
- Light Efficient Design LED Light Bulbs