Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle
Mfr # LED-7330-35K-G2
Zoro # G6115757
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape PL
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 120 Degrees Beam Angle
- Voltage Electronic Ballast Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7330-35K-G2
- Zoro # G6115757
- UPC # 844006073602
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4 Pin (G/GX24q) |
Bulb Color Temp. | 3500K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 120 Degrees Beam Angle |
Voltage | Electronic Ballast Only |
Watts | 10W |
Average Bulb Life | 50,000 hr. |
Item | LED PL Lamp 10W 4 Pin G24Q/GX24Q 3500K |
Description
LED PL Lamp 10W 4 Pin G24Q/GX24Q 3500K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS FLOUR LMPHLDR (13653-WP)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- HALO Coilex® Baffle, 993 4" (993SN)
- SATCO 13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K (S1906)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7320-27K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- LIGHT EFFICIENT DESIGN LED Lamp, 19,375 lm, 150W, 120-277V, 5000K (LED-8130M50D)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 3500K (LED-7311-35K-G3)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/950CA)
- Light Efficient Design LED Light Bulbs