Shop All LED Light Bulbs
Light Efficient Design
Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K
Mfr # LED-7330-27K-G2
Zoro # G6115748
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PL
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 120 Degrees Beam Angle
- Voltage Electronic Ballast Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-7330-27K-G2
- Zoro # G6115748
- UPC # 844006073596
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4 Pin (G/GX24q) |
Bulb Color Temp. | 2700K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 120 Degrees Beam Angle |
Voltage | Electronic Ballast Only |
Watts | 10W |
Average Bulb Life | 50,000 hr. |
Item | LED PL Lamp 10W 4 Pin G24Q/GX24Q 2700K |
Description
LED PL Lamp 10W 4 Pin G24Q/GX24Q 2700K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS AUTOMATIC EMERGENCY LIGHTING SYSTEM (HE-430N)
- RECYCLEPAK Ballast Recycling Box, Non-PCB (Supply-328)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 21000Lm (CLU99-150WBK-50-LV)
- ENERGIZER HEADLIGHT VIS LED 200L (HDA32E)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7320-27K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K (LED-7320-35K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7320-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7312-40K-G3)
- LIGHT EFFICIENT DESIGN 32W Filament Style Retrofit, 4000K (LED-8062M40)
- SATCO 5.5-Watt A15 LED - Frosted - Medium Base - 2700K - 450 Lumens, 2PK (S21874)
- Light Efficient Design LED Light Bulbs