Shop All LED Light Bulbs
Light Efficient Design
High Bay LED Luminaire, 16 in., Globe
Mfr # LED-9101M
Zoro # G4151850
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Type Globe
- Light Technology LED
- Lighting Certification DesignLights Consortium (DLC)
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-9101M
- Zoro # G4151850
- UPC # 844006091019
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | No |
Type | Globe |
Light Technology | LED |
Item | High Bay LED Luminaire,16 in.,Globe |
Lighting Certification | DesignLights Consortium (DLC) |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
High Bay LED Luminaire,16 in.,Globe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp (MARCO-1008 LIGHT BULB / LAMP)
- ILC Replacement for Leica 1120 replacement light bulb lamp (1120 LEICA)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- ILC Replacement for Sylvania 64162 replacement light bulb lamp (64162 SYLVANIA)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K (LED-7320-35K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 2700K, Light Distribution: Directional / 120 Degrees (LED-7318-27A)
- LIGHT EFFICIENT DESIGN HID LED, 25 W, A23, Medium Screw (E26) (LED-8018E345-G3)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- BULBRITE Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK (862790)
- Light Efficient Design LED Light Bulbs