Shop All LED Light Bulbs
Light Efficient Design
HID LED, 95 W, Mogul Screw (EX39)
Mfr # LED-8232M345D
Zoro # G806600036
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape High/Low Bay
- Dimmable No
- Voltage 120 to 277V AC
- Watts 95 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-8232M345D
- Zoro # G806600036
- UPC # 844006077662
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 9 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Length | 10 1/2 in |
Bulb Dia. | 8 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 8 3/4 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 19,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 95 W, Length 10 1/2 in, Bulb Base Type Mogul Screw (EX39), Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Trade Number LED-8232M345D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Double Twin-2 Pin Base, Replacement For Light Bulb / Lamp, F18Tbx/827/2P (F18TBX/827/2P)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- ILC Replacement for Philips Pl-c 15mm/22w/27 replacement light bulb lamp, 2PK (PL-C 15MM/22W/27 PHILIPS)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M50D-G7)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 3500K (LED-7322-35K-G3)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/930/F25/DIM/ULW/120V 6/1FB)
- Light Efficient Design LED Light Bulbs