Shop All LED Light Bulbs
Light Efficient Design
HID LED, 90 W, Mogul Screw (EX39)
Mfr # LED-8136M40D
Zoro # G706599904
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape High/Low Bay
- Dimmable Yes
- Voltage 120 to 277V AC
- Watts 90 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8136M40D
- Zoro # G706599904
- UPC # 844006080037
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 8 3/4 in |
Length | 9 1/4 in |
Overall Length | 9 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 8 3/4 in, Bulb Shape High/Low Bay, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 12,400 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 90 W, Length 9 1/4 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Trade Number LED-8136M40D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, BR30 Bulb Shape, 7.2W, Dimmable (7.2BR30/PER/922-27/P/E26/WG 6/1FB T20)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- PROGRESS LIGHTING Polycarbonate Outdoor 1-Light Wall Bracket, 60 W, White (P5813-30)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7334-40K-G3)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7320-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7364)
- Light Efficient Design LED Light Bulbs