Shop All LED Light Bulbs
Light Efficient Design
HID LED, 80 W, Mogul Screw (EX39)
Mfr # LED-8089M345D-G4
Zoro # G804397761
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape Cylindrical
- Dimmable Yes
- Voltage 120 to 277V AC
- Watts 80 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8089M345D-G4
- Zoro # G804397761
- UPC # 844006074517
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 10 in |
Bulb Manufacturers Warranty Length | 5 yr |
Length | 10 in |
Bulb Dia. | 4 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 4 1/4 in, Bulb Shape Cylindrical, Bulb Style Wall Pack, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 10,600 lm, 10,700 lm, 10,800 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 80 W, Length 10 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80+, Fan Cooling Active Cooling, For Enclosed Fixtures Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Red Filter, for 1.25" Bezel Flashlights (F26)
- EATON B-LINE Hanging Kit, F/Fluorescent Fixture (BH16)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 4000K (LED-7300-40K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Mogul Screw (EX39) (LED-8056M50D-A)
- WESTINGHOUSE Bulb LED Dimmablemable 8W 120V A19 Filament 2700K Clear E26 Med Base, 6PK (5167220)
- Light Efficient Design LED Light Bulbs