Shop All LED Light Bulbs
Light Efficient Design
HID LED, 80 W, 100 W, 110 W, EX39
Mfr # LED-8027M345-G7-FW
Zoro # G500489579
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Metal/Polycarbonate
- Bulb Shape Cylindrical
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8027M345-G7-FW
- Zoro # G500489579
- UPC # 844006056179
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 3/4 in |
Length | 9 1/2 in |
Overall Length | 9 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 320 W, 400 W, Lumens 11,370 lm, 15,730 lm, Light Technology LED, Metal Halide Wattage Equivalency 320 W, 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 80 W, 100 W, 110 W, Length 9 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS Coast XPH25R HP LED Headlamp, 410 lm (30324)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- SUMMIT Post Top Fixt 1L Blk (66875)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Medium Screw (E26) (LED-8088E345D-G4)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, T17, Bayonet Base (B22d) (LED-8102-40K)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- Light Efficient Design LED Light Bulbs