Shop All LED Light Bulbs
Light Efficient Design
HID LED, 50 W, Medium Screw (E26)
Mfr # LED-8088E345D-G4
Zoro # G104397775
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Shape Cylindrical
- Dimmable Yes
- Voltage 120 to 277V AC
- Watts 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-8088E345D-G4
- Zoro # G104397775
- UPC # 844006074470
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 8 in |
Overall Length | 7 7/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape Cylindrical, Bulb Style Wall Pack, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 6,400 lm, 6,900 lm, 7,200 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 50 W, Length 8 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 80+, Fan Cooling Active Cooling, For Enclosed Fixtures Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- ILC Replacement for Fiberworks 840211 replacement light bulb lamp (840211 FIBERWORKS)
- ILC Replacement for Light Bulb / Lamp 75br40/fl/halogen replacement light bulb lamp, 6PK (75BR40/FL/HALOGEN LIGHT BULB / LAMP)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Mogul Screw (EX39) (LED-8056M50D-A)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K (LED-7318-40A)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, Mogul Screw (EX39) (LED-8089M345D-G4)
- LIGHT EFFICIENT DESIGN TYPE B HID FILAMENT HID FILAMENT, 35W, 5000 LUMENS, EX39 (LED-8065M40-F)
- SATCO 5W A15 LED Light Bulb - Medium Base - Frost Finish (S8573)
- Light Efficient Design LED Light Bulbs