Shop All LED Bay Lights
Light Efficient Design
HID LED, 45 W, Mogul Screw (EX39)
Mfr # LED-8056M40D-A
Zoro # G606580651
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5,334 lm
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape High/Low Bay
- Color Temperature 5700K
- Standards cULus Listed, UL Listed 1598C, UL Listed 1993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-8056M40D-A
- Zoro # G606580651
- UPC # 844006077334
- Country of Origin China
- Category LED Bay Lights
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 5 3/4 in |
Overall Length | 7 3/8 in |
Length | 7 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 5 3/4 in, Bulb Shape High/Low Bay, Bulb Style Low Bay, Color Temperature 5700K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,334 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 45 W, Length 7 1/2 in, Bulb Base Type Mogul Screw (EX39), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED BR30 7.2W 6PK (BR30DM/950CA/6)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- LIGHT EFFICIENT DESIGN HID LED, 150 W, Mogul Screw (EX39) (LED-8130M40D)
- STRAITS LED Wattsun High Bay-45W-40K-EX39 (15020141)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- SUPERIOR ELECTRIC 100W Bay light with Mount Bracket IP65, 120 Degree Beam Angle (SE-LED100WBL)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- DIALIGHT VIGILANT HIGH BAY 230W LED 120-277V-AC 120-250V-DC LIGHT FIXTURE (VEU7MC2JNNWNGN)
- Light Efficient Design LED Bay Lights