Shop All LED Light Bulbs
Light Efficient Design
HID LED, 45 W, Medium Screw (E26)
Mfr # LED-8924M50-HAZ
Zoro # G004841040
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 50,000 hrs
- Light Technology LED
- Watts 45W
- Lumens 6620
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light Efficient Design
- MFR # LED-8924M50-HAZ
- Zoro # G004841040
- UPC # 844006076368
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.8" |
Width | 3.4" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 7 3/4 in |
Bulb Dia. | 3 3/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 6,620 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 45 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, White (NHCLP-OL-WH)
- GREENGATE Switchpack, Heavy Duty, 120/277V (SP20-MV)
- PELICAN Remote Area Light, Bluetooth 6 ft., Yellow (094900-0000-245)
- ILC Replacement for Sylvania 58768 replacement light bulb lamp (58768 SYLVANIA)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924E50-HAZ)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Mogul Screw (EX39) (LED-8056M50D-A)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 4000K (LED-7322-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- SATCO 8W LED PL GU24 5000K 725Ls 50000 Hours 120' Beam spread 120- (S8749)
- Light Efficient Design LED Light Bulbs