Shop All LED Light Bulbs
Light Efficient Design
HID LED, 35 W, T17, Bayonet Base (B22d)
Mfr # LED-8101-40K
Zoro # G7371884
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Bayonet Base (B22d)
- Bulb Shape T17
- Dimmable No
- Voltage 120 to 277V AC
- Watts 35 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8101-40K
- Zoro # G7371884
- UPC # 844006083809
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Length | 16 3/4 in |
Bulb Dia. | 2 7/8 in |
Overall Length | 16 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 7/8 in, Bulb Shape T17, Bulb Style Wall Pack, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 55 W, Lumens 3,232 lm, Light Technology LED, Metal Halide Wattage Equivalency 55 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 35 W, Length 16 3/4 in, Bulb Base Type Bayonet Base (B22d), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-5001 (STROBE-5001)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M50D-G7)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7322-50K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 80 W, Mogul Screw (EX39) (LED-8089M345D-G4)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E40-A)
- ILC Replacement for Bulbrite 771303 replacement light bulb lamp (771303 BULBRITE)
- Light Efficient Design LED Light Bulbs