Shop All LED Light Bulbs
Light Efficient Design
HID LED, 35 W, T17, Bayonet Base (B22d)
Mfr # LED-8101-22K
Zoro # G7367474
original price:
$89.35
13% off
new price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Bayonet Base (B22d)
- Bulb Shape T17
- Dimmable No
- Voltage 120 to 277V AC
- Watts 35 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8101-22K
- Zoro # G7367474
- UPC # 844006083793
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 16 3/4 in |
Length | 16 3/4 in |
Bulb Dia. | 2 7/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 7/8 in, Bulb Shape T17, Bulb Style Wall Pack, Color Temperature 2200K, High Pressure Sodium Wattage Equivalency 55 W, Lumens 3,232 lm, Light Technology LED, Metal Halide Wattage Equivalency 55 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 35 W, Length 16 3/4 in, Bulb Base Type Bayonet Base (B22d), Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LDN 4in. Open Reflector with Clear Trim, (LO4 AR LSS TRIM)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/827 ECO)
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, A23, Mogul Screw (EX39) (LED-8019M345-G3)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 3500K (LED-7312-35K-G2)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924E50-HAZ)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- ILC Replacement for LED F32t8/32w LED Replacement replacement light bulb lamp (F32T8/32W LED REPLACEMENT LED)
- Light Efficient Design LED Light Bulbs