Shop All Post Lighting
Light Efficient Design
HID LED, 35 W, Mogul Screw (EX39)
Mfr # LED-8033M40D-G7
Zoro # G400699665
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Primary Application Post Top
- Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
- Bulb Base Type Mogul Screw (EX39)
- Bulb Shape Cylindrical
- Watts 35 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8033M40D-G7
- Zoro # G400699665
- UPC # 844006056254
- Country of Origin China
- Category Post Lighting
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Length | 7 3/4 in |
Bulb Dia. | 3 3/8 in |
Overall Length | 7 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,290 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 35 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Fclpe27w827 Ballast (FCLPE27W827 BALLAST FULHAM)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21442-6PK)
- STREAMLIGHT Stinger Led Rechargeable Flashlight W/ Ac/Dc/1 Piggyback Holder (STL75732)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- PROGRESS LIGHTING Barlowe Collection Antique Bronze One-Light Post Lantern (P540068-020)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- DABMAR LIGHTING Dabmar Lighting D3327-B 43.25 x 6.69 x 6.69 in. 120 V 13 watts Powder Coated Cast Aluminum Bollard Light with S13-GU24 Lamp; Black (D3327-B)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (5187BK)
- NORWELL Cottage Onion Outdoor Post Lantern - Black with Seeded Glass (1321-BL-SE)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Light Efficient Design Post Lighting