Shop All Recessed Lighting Trims
Light Efficient Design
HID LED, 35 W, 45 W, 60 W, E26
Mfr # LED-8024E345-G7-FW
Zoro # G900677903
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Length 7 1/2 in
- Light Technology LED
- Bulb Dia. 3 3/8 in
- Rough Service No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8024E345-G7-FW
- Zoro # G900677903
- UPC # 844006056056
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Length | 7 1/2 in |
Bulb Dia. | 3 3/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 7 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 175 W, 250 W, 320 W, Lumens 5,140 lm, 8,870 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, 250 W, 320 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 35 W, 45 W, 60 W, Length 7 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, CFL, 23W, T2, GU24 Base, Spirals CFL (S8210)
- COMPASS Double LED Remote Head, Black (CIRDB)
- FEIT ELECTRIC 400 W ED28 HID Bulb 36000 lm Bright White Metal Halide (MH400UED28HDRP)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- SATCO 22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo (S11852)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579B)
- ELCO LIGHTING 3 Square on Round Phenolic Baffle Trim" (EL2393BB)
- THOMAS Recessed Color Not Specified (TSH12IC)
- ELCO LIGHTING 4 Reflector Trim" (EL999C)
- Light Efficient Design Recessed Lighting Trims