Shop All LED Light Bulbs
Light Efficient Design
HID LED, 20 W, A21, Medium Screw (E26)
Mfr # LED-8017E345-G3
Zoro # G4425656
original price:
$64.95
19% off
new price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A21
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8017E345-G3
- Zoro # G4425656
- UPC # 844006036010
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 3/8 in |
Bulb Dia. | 2 5/8 in |
Length | 5 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 2 5/8 in, Bulb Shape A21, Bulb Style Not Applicable, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 2,400 lm, 2,600 lm, 2,700 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 20 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 80.0, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- TOPAZ ELECTRIC Topaz Electric SDL6-15-940-D-28 5W LED Disck Light 4000K (SDL6/15/940/D-28)
- ILC Replacement for Light Bulb / Lamp F26dbx/835/4p replacement light bulb lamp (F26DBX/835/4P LIGHT BULB / LAMP)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-40K)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-22K)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G23-2 Socket, 3500K (LED-7311-35K-G2)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- LIGHT EFFICIENT DESIGN HID LED, 11 W, Medium Screw (E26) (LED-8037E345-A)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- SATCO 4W CA11 LED Light Bulb - Candelabra Base - Clear Finish (S28614)
- Light Efficient Design LED Light Bulbs