Shop All LED Light Bulbs
Light Efficient Design
HID LED, 14 W, Medium Screw (E26)
Mfr # LED-8038E345-A
Zoro # G500489555
product price: $53.05
/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Replaces up to 70W HID
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Metal/Polycarbonate
- Lighting Certification Unrated
- Bulb Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8038E345-A
- Zoro # G500489555
- UPC # 844006059392
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 1/4 in |
Bulb Dia. | 2 5/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Length | 5 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 5/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 1,850 lm, 1,950 lm, 1,990 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 14 W, Length 5 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG SECURITY Multi-Function Holster, Black (TL-GDL3000)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 726-L-Vlh-Tc-P (726-L-VLH-TC-P)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7320-40K-G3)
- ILC Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp (GOLDEN SCAN 3 575 CLAY PAKY)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Medium Screw (E26) (LED-8087E345D-G4)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF435-CG5)
- Light Efficient Design LED Light Bulbs