Shop All LED Light Bulbs
Light Efficient Design
HID LED, 14 W, A21, Medium Screw (E26)
Mfr # LED-8015E50-G2
Zoro # G7327066
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A21
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light Efficient Design
- MFR # LED-8015E50-G2
- Zoro # G7327066
- UPC # 844006035983
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 5 3/8 in |
Bulb Dia. | 2 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 5/8 in, Bulb Shape A21, Bulb Style Not Applicable, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 1,960 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 14 W, Length 5 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Bulb Operating Position Vertical Base Down, Vertical Base Up, Color Rendering Index 80, Fan Cooling Passive Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- ZORO SELECT Pole, Lamp Changer, 5 Ft (3V698)
- ILC Replacement for GE General Electric G.E 40184 replacement light bulb lamp (40184 GE GENERAL ELECTRIC G.E)
- STEELMAN Slim Profile Rechargeable LED 250-Lumen Motion Activated Headlamp (78834)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- LIGHT EFFICIENT DESIGN 7W GX23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7312-40K-G3)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 17047lm (LED-8030M57-MHBC)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- ILC Replacement For BULBRITE, SM160710D82703 (SM16-07-10D-827-03)
- Light Efficient Design LED Light Bulbs